ProductPage

120A-2 Plate wheel

Product documents

Document Document type
Product overview

Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 38.1
Pitch (in): 1.1/2
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (13 of the 13 items displayed)
Page Size   
Next
Plate Wheel ASA120A-2 Z=10 Plate Wheel ASA120A-2 Z=10 ERIKS Item #: 14432361
 
Price (Per piece):
€88.65
Plate Wheel ASA120A-2 Z=14 Plate Wheel ASA120A-2 Z=14 ERIKS Item #: 14432362
 
Price (Per piece):
€160.33
Plate Wheel ASA120A-2 Z=17 Plate Wheel ASA120A-2 Z=17 ERIKS Item #: 14432363
 
Price (Per piece):
€227.53
Plate Wheel ASA120A-2 Z=18 Plate Wheel ASA120A-2 Z=18 ERIKS Item #: 14432364
 
Price (Per piece):
€252.41
Plate Wheel ASA120A-2 Z=20 Plate Wheel ASA120A-2 Z=20 ERIKS Item #: 14432365
 
Price (Per piece):
€307.16
Plate Wheel ASA120A-2 Z=21 Plate Wheel ASA120A-2 Z=21 ERIKS Item #: 14432366
 
Price (Per piece):
€335.60
Plate Wheel ASA120A-2 Z=23 Plate Wheel ASA120A-2 Z=23 ERIKS Item #: 14432367
 
Price (Per piece):
€398.08
Plate Wheel ASA120A-2 Z=24 Plate Wheel ASA120A-2 Z=24 ERIKS Item #: 14432368
 
Price (Per piece):
€431.93
Plate Wheel ASA120A-2 Z=25 Plate Wheel ASA120A-2 Z=25 ERIKS Item #: 14432369
 
Price (Per piece):
€465.97
Plate Wheel ASA120A-2 Z=30 Plate Wheel ASA120A-2 Z=30 ERIKS Item #: 14432370
 
Price (Per piece):
€686.17
Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 38.1
Pitch (in): 1.1/2
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (13 of the 13 items displayed)
Page Size   
Next