ProductPage

35A-1 Plate wheel

Product documents

Document Document type
Product overview

Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 9.525
Pitch (in): 3/8
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (26 of the 26 items displayed)
Page Size   
Next
Plate Wheel ASA35A-1 Z=9 Plate Wheel ASA35A-1 Z=9 ERIKS Item #: 14432178
 
Price (Per piece):
€2.57
Plate Wheel ASA35A-1 Z=11 Plate Wheel ASA35A-1 Z=11 ERIKS Item #: 14432179
 
Price (Per piece):
€2.57
Plate Wheel ASA35A-1 Z=12 Plate Wheel ASA35A-1 Z=12 ERIKS Item #: 14432180
 
Price (Per piece):
€2.57
Plate Wheel ASA35A-1 Z=16 Plate Wheel ASA35A-1 Z=16 ERIKS Item #: 14432181
 
Price (Per piece):
€2.57
Plate Wheel ASA35A-1 Z=18 Plate Wheel ASA35A-1 Z=18 ERIKS Item #: 14432182
 
Price (Per piece):
€2.73
Plate Wheel ASA35A-1 Z=22 Plate Wheel ASA35A-1 Z=22 ERIKS Item #: 14432183
 
Price (Per piece):
€3.90
Plate Wheel ASA35A-1 Z=26 Plate Wheel ASA35A-1 Z=26 ERIKS Item #: 14432184
 
Price (Per piece):
€5.19
Plate Wheel ASA35A-1 Z=32 Plate Wheel ASA35A-1 Z=32 ERIKS Item #: 14432185
 
Price (Per piece):
€8.08
Plate Wheel ASA35A-1 Z=34 Plate Wheel ASA35A-1 Z=34 ERIKS Item #: 14432186
 
Price (Per piece):
€8.15
Plate Wheel ASA35A-1 Z=35 Plate Wheel ASA35A-1 Z=35 ERIKS Item #: 14432187
 
Price (Per piece):
€8.19
Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 9.525
Pitch (in): 3/8
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (26 of the 26 items displayed)
Page Size   
Next