ProductPage

35A-2 Plate wheel

Product documents

Document Document type
Product overview

Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 9.525
Pitch (in): 3/8
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (7 of the 7 items displayed)
Plate Wheel ASA35A-2 Z=30 Plate Wheel ASA35A-2 Z=30 ERIKS Item #: 14432301
 
Price (Per piece):
€12.29
Plate Wheel ASA35A-2 Z=38 Plate Wheel ASA35A-2 Z=38 ERIKS Item #: 14432302
 
Price (Per piece):
€19.07
Plate Wheel ASA35A-2 Z=44 Plate Wheel ASA35A-2 Z=44 ERIKS Item #: 14432303
 
Price (Per piece):
€21.29
Plate Wheel ASA35A-2 Z=45 Plate Wheel ASA35A-2 Z=45 ERIKS Item #: 14432304
 
Price (Per piece):
€26.21
Plate Wheel ASA35A-2 Z=54 Plate Wheel ASA35A-2 Z=54 ERIKS Item #: 14432305
 
Price (Per piece):
€31.16
Plate Wheel ASA35A-2 Z=57 Plate Wheel ASA35A-2 Z=57 ERIKS Item #: 14432306
 
Price (Per piece):
€40.56
Plate Wheel ASA35A-2 Z=76 Plate Wheel ASA35A-2 Z=76 ERIKS Item #: 14432307
 
Price (Per piece):
€71.06
Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 9.525
Pitch (in): 3/8
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (7 of the 7 items displayed)