ProductPage

40A-1 Plate wheel

Product documents

Document Document type
Product overview

Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 12.7
Pitch (in): 1/2
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (26 of the 26 items displayed)
Page Size   
Next
Plate Wheel ASA40A-1 Z=8 Plate Wheel ASA40A-1 Z=8 ERIKS Item #: 14432204
 
Price (Per piece):
€2.57
Plate Wheel ASA40A-1 Z=13 Plate Wheel ASA40A-1 Z=13 ERIKS Item #: 14432205
 
Price (Per piece):
€3.43
Plate Wheel ASA40A-1 Z=20 Plate Wheel ASA40A-1 Z=20 ERIKS Item #: 14432206
 
Price (Per piece):
€6.40
Plate Wheel ASA40A-1 Z=22 Plate Wheel ASA40A-1 Z=22 ERIKS Item #: 14432207
 
Price (Per piece):
€7.80
Plate Wheel ASA40A-1 Z=23 Plate Wheel ASA40A-1 Z=23 ERIKS Item #: 14432208
 
Price (Per piece):
€8.70
Plate Wheel ASA40A-1 Z=25 Plate Wheel ASA40A-1 Z=25 ERIKS Item #: 14432209
 
Price (Per piece):
€10.14
Plate Wheel ASA40A-1 Z=26 Plate Wheel ASA40A-1 Z=26 ERIKS Item #: 14432210
 
Price (Per piece):
€10.45
Plate Wheel ASA40A-1 Z=33 Plate Wheel ASA40A-1 Z=33 ERIKS Item #: 14432211
 
Price (Per piece):
€15.33
Plate Wheel ASA40A-1 Z=36 Plate Wheel ASA40A-1 Z=36 ERIKS Item #: 14432212
 
Price (Per piece):
€26.44
Plate Wheel ASA40A-1 Z=37 Plate Wheel ASA40A-1 Z=37 ERIKS Item #: 14432213
 
Price (Per piece):
€26.56
Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 12.7
Pitch (in): 1/2
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (26 of the 26 items displayed)
Page Size   
Next