ProductPage

50A-2 Plate wheel

Product documents

Document Document type
Product overview

Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 15.875
Pitch (in): 5/8
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Plate Wheel ASA50A-2 Z=12 Plate Wheel ASA50A-2 Z=12 ERIKS Item #: 14432319
 
Price (Per piece):
€7.61
Plate Wheel ASA50A-2 Z=13 Plate Wheel ASA50A-2 Z=13 ERIKS Item #: 14432320
 
Price (Per piece):
€8.66
Plate Wheel ASA50A-2 Z=16 Plate Wheel ASA50A-2 Z=16 ERIKS Item #: 14432321
 
Price (Per piece):
€12.37
Plate Wheel ASA50A-2 Z=23 Plate Wheel ASA50A-2 Z=23 ERIKS Item #: 14432322
 
Price (Per piece):
€22.54
Plate Wheel ASA50A-2 Z=26 Plate Wheel ASA50A-2 Z=26 ERIKS Item #: 14432323
 
Price (Per piece):
€28.43
Plate Wheel ASA50A-2 Z=27 Plate Wheel ASA50A-2 Z=27 ERIKS Item #: 14432324
 
Price (Per piece):
€30.50
Plate Wheel ASA50A-2 Z=30 Plate Wheel ASA50A-2 Z=30 ERIKS Item #: 14432325
 
Price (Per piece):
€44.85
Plate Wheel ASA50A-2 Z=38 Plate Wheel ASA50A-2 Z=38 ERIKS Item #: 14432326
 
Price (Per piece):
€70.12
Plate Wheel ASA50A-2 Z=45 Plate Wheel ASA50A-2 Z=45 ERIKS Item #: 14432327
 
Price (Per piece):
€99.18
Plate Wheel ASA50A-2 Z=57 Plate Wheel ASA50A-2 Z=57 ERIKS Item #: 14432328
 
Price (Per piece):
€157.01
Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 15.875
Pitch (in): 5/8
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (12 of the 12 items displayed)
Page Size   
Next