ProductPage

50A-3 Plate wheel

Product documents

Document Document type
Product overview

Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 15.875
Pitch (in): 5/8
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Plate Wheel ASA50A-3 Z=25 Plate Wheel ASA50A-3 Z=25 ERIKS Item #: 14432383
 
Price (Per piece):
€50.04
Plate Wheel ASA50A-3 Z=30 Plate Wheel ASA50A-3 Z=30 ERIKS Item #: 14432384
 
Price (Per piece):
€81.16
Plate Wheel ASA50A-3 Z=32 Plate Wheel ASA50A-3 Z=32 ERIKS Item #: 14432385
 
Price (Per piece):
€81.24
Plate Wheel ASA50A-3 Z=38 Plate Wheel ASA50A-3 Z=38 ERIKS Item #: 14432386
 
Price (Per piece):
€128.90
Plate Wheel ASA50A-3 Z=41 Plate Wheel ASA50A-3 Z=41 ERIKS Item #: 14432387
 
Price (Per piece):
€129.09
Plate Wheel ASA50A-3 Z=42 Plate Wheel ASA50A-3 Z=42 ERIKS Item #: 14432388
 
Price (Per piece):
€133.54
Plate Wheel ASA50A-3 Z=44 Plate Wheel ASA50A-3 Z=44 ERIKS Item #: 14432389
 
Price (Per piece):
€145.75
Plate Wheel ASA50A-3 Z=45 Plate Wheel ASA50A-3 Z=45 ERIKS Item #: 14432390
 
Price (Per piece):
€178.39
Plate Wheel ASA50A-3 Z=50 Plate Wheel ASA50A-3 Z=50 ERIKS Item #: 14432391
 
Price (Per piece):
€186.26
Plate Wheel ASA50A-3 Z=57 Plate Wheel ASA50A-3 Z=57 ERIKS Item #: 14432392
 
Price (Per piece):
€282.52
Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 15.875
Pitch (in): 5/8
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (11 of the 11 items displayed)
Page Size   
Next