ProductPage

60A-1 Plate wheel

Product documents

Document Document type
Product overview

Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 19.05
Pitch (in): 3/4
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (18 of the 18 items displayed)
Page Size   
Next
Plate Wheel ASA60A-1 Z=9 Plate Wheel ASA60A-1 Z=9 ERIKS Item #: 14432229
 
Price (Per piece):
€4.64
Plate Wheel ASA60A-1 Z=10 Plate Wheel ASA60A-1 Z=10 ERIKS Item #: 14432230
 
Price (Per piece):
€5.19
Plate Wheel ASA60A-1 Z=12 Plate Wheel ASA60A-1 Z=12 ERIKS Item #: 14432231
 
Price (Per piece):
€7.72
Plate Wheel ASA60A-1 Z=13 Plate Wheel ASA60A-1 Z=13 ERIKS Item #: 14432232
 
Price (Per piece):
€8.58
Plate Wheel ASA60A-1 Z=14 Plate Wheel ASA60A-1 Z=14 ERIKS Item #: 14432233
 
Price (Per piece):
€9.59
Plate Wheel ASA60A-1 Z=17 Plate Wheel ASA60A-1 Z=17 ERIKS Item #: 14432234
 
Price (Per piece):
€13.69
Plate Wheel ASA60A-1 Z=31 Plate Wheel ASA60A-1 Z=31 ERIKS Item #: 14432235
 
Price (Per piece):
€33.38
Plate Wheel ASA60A-1 Z=33 Plate Wheel ASA60A-1 Z=33 ERIKS Item #: 14432236
 
Price (Per piece):
€39.35
Plate Wheel ASA60A-1 Z=34 Plate Wheel ASA60A-1 Z=34 ERIKS Item #: 14432237
 
Price (Per piece):
€41.23
Plate Wheel ASA60A-1 Z=38 Plate Wheel ASA60A-1 Z=38 ERIKS Item #: 14432238
 
Price (Per piece):
€60.10
Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 19.05
Pitch (in): 3/4
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (18 of the 18 items displayed)
Page Size   
Next