ProductPage

60A-3 Plate wheel

Product documents

Document Document type
Product overview

Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 19.05
Pitch (in): 3/4
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Plate Wheel ASA60A-3 Z=13 Plate Wheel ASA60A-3 Z=13 ERIKS Item #: 14432394
 
Price (Per piece):
€24.02
Plate Wheel ASA60A-3 Z=14 Plate Wheel ASA60A-3 Z=14 ERIKS Item #: 14432395
 
Price (Per piece):
€26.80
Plate Wheel ASA60A-3 Z=18 Plate Wheel ASA60A-3 Z=18 ERIKS Item #: 14432396
 
Price (Per piece):
€42.74
Plate Wheel ASA60A-3 Z=20 Plate Wheel ASA60A-3 Z=20 ERIKS Item #: 14432397
 
Price (Per piece):
€54.56
Plate Wheel ASA60A-3 Z=21 Plate Wheel ASA60A-3 Z=21 ERIKS Item #: 14432398
 
Price (Per piece):
€58.31
Plate Wheel ASA60A-3 Z=22 Plate Wheel ASA60A-3 Z=22 ERIKS Item #: 14432399
 
Price (Per piece):
€64.74
Plate Wheel ASA60A-3 Z=30 Plate Wheel ASA60A-3 Z=30 ERIKS Item #: 14432400
 
Price (Per piece):
€137.79
Plate Wheel ASA60A-3 Z=38 Plate Wheel ASA60A-3 Z=38 ERIKS Item #: 14432401
 
Price (Per piece):
€215.40
Plate Wheel ASA60A-3 Z=45 Plate Wheel ASA60A-3 Z=45 ERIKS Item #: 14432402
 
Price (Per piece):
€256.07
Plate Wheel ASA60A-3 Z=48 Plate Wheel ASA60A-3 Z=48 ERIKS Item #: 14432403
 
Price (Per piece):
€289.15
Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 19.05
Pitch (in): 3/4
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (12 of the 12 items displayed)
Page Size   
Next