ProductPage

80A-2 Plate wheel

Product documents

Document Document type
Product overview

Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 25.4
Pitch (in): 1
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Plate Wheel ASA80A-2 Z=9 Plate Wheel ASA80A-2 Z=9 ERIKS Item #: 14432247
 
Price (Per piece):
€9.40
Plate Wheel ASA80A-2 Z=13 Plate Wheel ASA80A-2 Z=13 ERIKS Item #: 14432341
 
Price (Per piece):
€37.48
Plate Wheel ASA80A-2 Z=14 Plate Wheel ASA80A-2 Z=14 ERIKS Item #: 14432342
 
Price (Per piece):
€40.25
Plate Wheel ASA80A-2 Z=15 Plate Wheel ASA80A-2 Z=15 ERIKS Item #: 14432343
 
Price (Per piece):
€45.32
Plate Wheel ASA80A-2 Z=25 Plate Wheel ASA80A-2 Z=25 ERIKS Item #: 14432344
 
Price (Per piece):
€147.70
Plate Wheel ASA80A-2 Z=30 Plate Wheel ASA80A-2 Z=30 ERIKS Item #: 14432345
 
Price (Per piece):
€208.07
Plate Wheel ASA80A-2 Z=32 Plate Wheel ASA80A-2 Z=32 ERIKS Item #: 14432346
 
Price (Per piece):
€208.07
Plate Wheel ASA80A-2 Z=34 Plate Wheel ASA80A-2 Z=34 ERIKS Item #: 14432347
 
Price (Per piece):
€208.07
Plate Wheel ASA80A-2 Z=38 Plate Wheel ASA80A-2 Z=38 ERIKS Item #: 14432348
 
Price (Per piece):
€330.68
Plate Wheel ASA80A-2 Z=45 Plate Wheel ASA80A-2 Z=45 ERIKS Item #: 14432349
 
Price (Per piece):
€465.55
Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 25.4
Pitch (in): 1
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (14 of the 14 items displayed)
Page Size   
Next