ProductPage

80A-3 Plate wheel

Product documents

Document Document type
Product overview

Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 25.4
Pitch (in): 1
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (10 of the 10 items displayed)
Plate Wheel ASA80A-3 Z=15 Plate Wheel ASA80A-3 Z=15 ERIKS Item #: 14432406
 
Price (Per piece):
€91.85
Plate Wheel ASA80A-3 Z=25 Plate Wheel ASA80A-3 Z=25 ERIKS Item #: 14432407
 
Price (Per piece):
€271.64
Plate Wheel ASA80A-3 Z=26 Plate Wheel ASA80A-3 Z=26 ERIKS Item #: 14432408
 
Price (Per piece):
€271.72
Plate Wheel ASA80A-3 Z=27 Plate Wheel ASA80A-3 Z=27 ERIKS Item #: 14432409
 
Price (Per piece):
€271.75
Plate Wheel ASA80A-3 Z=30 Plate Wheel ASA80A-3 Z=30 ERIKS Item #: 14432410
 
Price (Per piece):
€382.71
Plate Wheel ASA80A-3 Z=38 Plate Wheel ASA80A-3 Z=38 ERIKS Item #: 14432411
 
Price (Per piece):
€607.93
Plate Wheel ASA80A-3 Z=40 Plate Wheel ASA80A-3 Z=40 ERIKS Item #: 14432412
 
Price (Per piece):
€607.97
Plate Wheel ASA80A-3 Z=45 Plate Wheel ASA80A-3 Z=45 ERIKS Item #: 14432413
 
Price (Per piece):
€875.94
Plate Wheel ASA80A-3 Z=57 Plate Wheel ASA80A-3 Z=57 ERIKS Item #: 14432414
 
Price (Per piece):
€1,380.64
Plate Wheel ASA80A-3 Z=76 Plate Wheel ASA80A-3 Z=76 ERIKS Item #: 14432415
 
Price (Per piece):
€2,405.87
Norm: ISO 606 - DIN 8188 - ANSI B29.1
Pitch (mm): 25.4
Pitch (in): 1
Number of teeth
Material: Steel C45 (1.0503)
Clear filter      (10 of the 10 items displayed)