ProductPage

ERIKS Plate wheel Duplex 24B-2

Product documents

Document Document type
Product overview

Norm: ISO 606 - DIN 8187
Pitch (mm): 38.1
Pitch (in): 1.1/2
Number of teeth: 95
Pilot bore (mm): 40
Material: Steel
Clear filter      (1 of the 1 items displayed)
Plate wheel 24B-2 Z=95 steel ERIKS Plate wheel 24B-2 Z=95 steel ERIKS Item #: 13514781
 
Price (Per piece):
€7,764.00
Norm: ISO 606 - DIN 8187
Pitch (mm): 38.1
Pitch (in): 1.1/2
Number of teeth: 95
Pilot bore (mm): 40
Material: Steel
Clear filter      (1 of the 1 items displayed)