ProductPage

SYSTEM PLAST Machined drive sprockets one piece double keyway floating for belt 2500RR

Product documents

Document Document type
Product overview

Pitch (mm): 50.8
Pitch (in): 2
Bore (mm)
Number of teeth
Execution: Floating
Material (mm): Polyamide
Clear filter      (6 of the 6 items displayed)
Machined drive sprocket one piece double keyway floating 2500-13R90M-DPM-K2 SYSTEM PLAST Machined drive sprocket one piece double keyway floating 2500-13R90M-DPM-K2 ERIKS Item #: 13679723
 
Price (Per piece):
€108.33
Machined drive sprocket one piece double keyway floating 2500-10R50M-DPM-K2 SYSTEM PLAST Machined drive sprocket one piece double keyway floating 2500-10R50M-DPM-K2 ERIKS Item #: 13679716
 
Price (Per piece):
€94.28
Machined drive sprocket one piece double keyway floating 2500-10R65M-DPM-K2 SYSTEM PLAST Machined drive sprocket one piece double keyway floating 2500-10R65M-DPM-K2 ERIKS Item #: 13679718
 
Price (Per piece):
€94.28
Machined drive sprocket one piece double keyway floating 2500-13R65M-DPM-K2 SYSTEM PLAST Machined drive sprocket one piece double keyway floating 2500-13R65M-DPM-K2 ERIKS Item #: 13679720
 
Price (Per piece):
€108.01
Machined drive sprocket one piece double keyway floating 2500-16R65M-DPM-K2 SYSTEM PLAST Machined drive sprocket one piece double keyway floating 2500-16R65M-DPM-K2 ERIKS Item #: 13679725
 
Price (Per piece):
€133.30
Machined drive sprocket one piece double keyway floating 2500-16R90M-DPM-K2 SYSTEM PLAST Machined drive sprocket one piece double keyway floating 2500-16R90M-DPM-K2 ERIKS Item #: 13679728
 
Price (Per piece):
€142.64
Pitch (mm): 50.8
Pitch (in): 2
Bore (mm)
Number of teeth
Execution: Floating
Material (mm): Polyamide
Clear filter      (6 of the 6 items displayed)