ProductPage

SYSTEM PLAST Machined drive sprockets one piece tight for chains 2122

Product documents

Document Document type
Product overview

Pitch (mm): 12.7
Pitch (in): 0.5
Bore (mm)
Number of teeth
Execution: Tight
Material (mm): Polyamide
Clear filter      (6 of the 6 items displayed)
Machined drive sprocket one piece tight 2122-14R25M-DM SYSTEM PLAST Machined drive sprocket one piece tight 2122-14R25M-DM ERIKS Item #: 12662808
 
Price (Per piece):
€24.04
Machined drive sprocket one piece tight 2122-20R25M-DM SYSTEM PLAST Machined drive sprocket one piece tight 2122-20R25M-DM ERIKS Item #: 12662818
 
Price (Per piece):
€33.70
Machined drive sprocket one piece tight 2122-24R25M-DM SYSTEM PLAST Machined drive sprocket one piece tight 2122-24R25M-DM ERIKS Item #: 12662827
 
Price (Per piece):
€32.28
Machined drive sprocket one piece tight 2122-14R30M-DM SYSTEM PLAST Machined drive sprocket one piece tight 2122-14R30M-DM ERIKS Item #: 12662810
 
Price (Per piece):
€25.71
Machined drive sprocket one piece tight 2122-20R30M-DM SYSTEM PLAST Machined drive sprocket one piece tight 2122-20R30M-DM ERIKS Item #: 12662820
 
Price (Per piece):
€33.70
Machined drive sprocket one piece tight 2122-24R30M-DM SYSTEM PLAST Machined drive sprocket one piece tight 2122-24R30M-DM ERIKS Item #: 12662829
 
Price (Per piece):
€34.54
Pitch (mm): 12.7
Pitch (in): 0.5
Bore (mm)
Number of teeth
Execution: Tight
Material (mm): Polyamide
Clear filter      (6 of the 6 items displayed)