ProductPage

SYSTEM PLAST Machined drive sprockets one piece tight for chains 2124

Product documents

Document Document type
Product overview

Pitch (mm): 12.7
Pitch (in): 0.5
Bore (mm)
Number of teeth
Execution: Tight
Material (mm): Polyamide
Clear filter      (6 of the 6 items displayed)
Machined drive sprocket one piece tight 2124-16R25M-DM SYSTEM PLAST Machined drive sprocket one piece tight 2124-16R25M-DM ERIKS Item #: 12663074
 
Price (Per piece):
€27.67
Machined drive sprocket one piece tight 2124-24R25M-DM SYSTEM PLAST Machined drive sprocket one piece tight 2124-24R25M-DM ERIKS Item #: 12663087
 
Price (Per piece):
€38.76
Machined drive sprocket one piece tight 2124-16R30M-DM SYSTEM PLAST Machined drive sprocket one piece tight 2124-16R30M-DM ERIKS Item #: 12663077
 
Price (Per piece):
€29.61
Machined drive sprocket one piece tight 2124-24R30M-DM SYSTEM PLAST Machined drive sprocket one piece tight 2124-24R30M-DM ERIKS Item #: 12663090
 
Price (Per piece):
€38.76
Machined drive sprocket one piece tight 2124-24R35M-DM SYSTEM PLAST Machined drive sprocket one piece tight 2124-24R35M-DM ERIKS Item #: 12663092
 
Price (Per piece):
€41.50
Machined drive sprocket one piece tight 2124-24R40M-DM SYSTEM PLAST Machined drive sprocket one piece tight 2124-24R40M-DM ERIKS Item #: 12663094
 
Price (Per piece):
€41.50
Pitch (mm): 12.7
Pitch (in): 0.5
Bore (mm)
Number of teeth
Execution: Tight
Material (mm): Polyamide
Clear filter      (6 of the 6 items displayed)