ProductPage

SYSTEM PLAST Machined drive sprockets square bore split floating for chains 2250

Product documents

Document Document type
Product overview

Pitch (mm): 25.4
Pitch (in): 1
Bore (mm)
Number of teeth
Execution: Floating
Material (mm): Polyamide
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Machined drive sprocket square bore split floating 2250-12S30M-DMS SYSTEM PLAST Machined drive sprocket square bore split floating 2250-12S30M-DMS ERIKS Item #: 12662849
 
Price (Per piece):
€47.36
Machined drive sprocket square bore split floating 2250-14S30M-DMS SYSTEM PLAST Machined drive sprocket square bore split floating 2250-14S30M-DMS ERIKS Item #: 12662860
 
Price (Per piece):
€49.36
Machined drive sprocket square bore split floating 2250-16S30M-DMS SYSTEM PLAST Machined drive sprocket square bore split floating 2250-16S30M-DMS ERIKS Item #: 12662851
 
Price (Per piece):
€52.06
Machined drive sprocket square bore split floating 2250-18S30M-DMS SYSTEM PLAST Machined drive sprocket square bore split floating 2250-18S30M-DMS ERIKS Item #: 12662854
 
Price (Per piece):
€61.88
Machined drive sprocket square bore split floating 2250-20S30M-DMS SYSTEM PLAST Machined drive sprocket square bore split floating 2250-20S30M-DMS ERIKS Item #: 12662857
 
Price (Per piece):
€66.92
Machined drive sprocket square bore split floating 2250-12S40M-DMS SYSTEM PLAST Machined drive sprocket square bore split floating 2250-12S40M-DMS ERIKS Item #: 12662850
 
Price (Per piece):
€44.26
Machined drive sprocket square bore split floating 2250-14S40M-DMS SYSTEM PLAST Machined drive sprocket square bore split floating 2250-14S40M-DMS ERIKS Item #: 12662861
 
Price (Per piece):
€71.19
Machined drive sprocket square bore split floating 2250-16S40M-DMS SYSTEM PLAST Machined drive sprocket square bore split floating 2250-16S40M-DMS ERIKS Item #: 12662852
 
Price (Per piece):
€52.06
Machined drive sprocket square bore split floating 2250-18S40M-DMS SYSTEM PLAST Machined drive sprocket square bore split floating 2250-18S40M-DMS ERIKS Item #: 12662855
 
Price (Per piece):
€61.88
Machined drive sprocket square bore split floating 2250-20S40M-DMS SYSTEM PLAST Machined drive sprocket square bore split floating 2250-20S40M-DMS ERIKS Item #: 12662858
 
Price (Per piece):
€62.53
Pitch (mm): 25.4
Pitch (in): 1
Bore (mm)
Number of teeth
Execution: Floating
Material (mm): Polyamide
Clear filter      (12 of the 12 items displayed)
Page Size   
Next