ProductPage

FENNER Poly-V pulley for pilot bore profile PJ

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Pitch circle diameter (mm): 40
Number of grooves: 8
Material: Cast iron
Groove width (mm): 23
Pilot bore (mm): 12
Clear filter      (1 of the 1 items displayed)
Poly-V Pulley 40 PJ 8 FENNER Poly-V Pulley 40 PJ 8 ERIKS Item #: 1059532
 
Price (Per piece):
€149.27
Pitch circle diameter (mm): 40
Number of grooves: 8
Material: Cast iron
Groove width (mm): 23
Pilot bore (mm): 12
Clear filter      (1 of the 1 items displayed)