ProductPage

MAFDEL Polyurethane hollow round section belt DEL/FLEX 90 ShA red smooth

Product documents

Document Document type
Product overview

Diameter (mm)
Shore hardness (Sh A): 90
Colour: Red
Tensile Cord: None
Surface structure: Smooth
Material: Polyurethane
Clear filter      (2 of the 2 items displayed)
Polyurethane hollow round section belt DEL/FLEX 90 ShA red smooth Ø 6mm MAFDEL Polyurethane hollow round section belt DEL/FLEX 90 ShA red smooth Ø 6mm ERIKS Item #: 752673
 
Price (Per meter):
€3.65
0.01 meter per package
Polyurethane hollow round section belt DEL/FLEX 90 ShA red smooth Ø 10mm MAFDEL Polyurethane hollow round section belt DEL/FLEX 90 ShA red smooth Ø 10mm ERIKS Item #: 838926
 
Price (Per meter):
€11.40
0.01 meter per package
Diameter (mm)
Shore hardness (Sh A): 90
Colour: Red
Tensile Cord: None
Surface structure: Smooth
Material: Polyurethane
Clear filter      (2 of the 2 items displayed)