ProductPage

MAFDEL Polyurethane round section belt DEL/FLEX 90 ShA red smooth

Product documents

Document Document type
Product overview

Stock item
Diameter (mm)
Shore hardness (Sh A): 90
Colour: Red
Tensile Cord: None
Surface structure: Smooth
Material: Polyurethane
Clear filter      (6 of the 6 items displayed)
Polyurethane round section belt DEL/FLEX 90 ShA red smooth Ø 2mm MAFDEL Polyurethane round section belt DEL/FLEX 90 ShA red smooth Ø 2mm ERIKS Item #: 1053241
 
Price (Per meter):
€1.53
0.01 meter per package
Polyurethane round section belt DEL/FLEX 90 ShA red smooth Ø 4mm MAFDEL Polyurethane round section belt DEL/FLEX 90 ShA red smooth Ø 4mm ERIKS Item #: 830062
 
Price (Per meter):
€2.19
0.01 meter per package
Polyurethane round section belt DEL/FLEX 90 ShA red smooth Ø 5mm MAFDEL Polyurethane round section belt DEL/FLEX 90 ShA red smooth Ø 5mm ERIKS Item #: 830070
 
Price (Per meter):
€2.92
0.01 meter per package
Polyurethane round section belt DEL/FLEX 90 ShA red smooth Ø 6mm MAFDEL Polyurethane round section belt DEL/FLEX 90 ShA red smooth Ø 6mm ERIKS Item #: 830097
 
Price (Per meter):
€5.20
0.01 meter per package
Polyurethane round section belt DEL/FLEX 90 ShA red smooth Ø 8mm MAFDEL Polyurethane round section belt DEL/FLEX 90 ShA red smooth Ø 8mm ERIKS Item #: 830100
 
Price (Per meter):
€7.60
0.01 meter per package
Polyurethane round section belt DEL/FLEX 90 ShA red smooth Ø 9.5mm MAFDEL Polyurethane round section belt DEL/FLEX 90 ShA red smooth Ø 9.5mm ERIKS Item #: 830119
 
Price (Per meter):
€10.00
0.01 meter per package
Stock item
Diameter (mm)
Shore hardness (Sh A): 90
Colour: Red
Tensile Cord: None
Surface structure: Smooth
Material: Polyurethane
Clear filter      (6 of the 6 items displayed)