ProductPage

MAFDEL Polyurethane round section belt POLY/FLEX 85 ShA green rough

Product documents

Document Document type
Product overview

Stock item
Diameter (mm)
Shore hardness (Sh A): 85
Colour: Green
Tensile Cord: None
Surface structure: Rough
Material: Polyurethane
Clear filter      (5 of the 5 items displayed)
Polyurethane round section belt POLY/FLEX 85 ShA green rough Ø 3mm MAFDEL Polyurethane round section belt POLY/FLEX 85 ShA green rough Ø 3mm ERIKS Item #: 829722
 
Price (Per meter):
€1.77
0.01 meter per package
Polyurethane round section belt POLY/FLEX 85 ShA green rough Ø 4mm MAFDEL Polyurethane round section belt POLY/FLEX 85 ShA green rough Ø 4mm ERIKS Item #: 829730
 
Price (Per meter):
€1.96
0.01 meter per package
Polyurethane round section belt POLY/FLEX 85 ShA green rough Ø 7mm MAFDEL Polyurethane round section belt POLY/FLEX 85 ShA green rough Ø 7mm ERIKS Item #: 861154
 
Price (Per meter):
€5.20
0.01 meter per package
Polyurethane round section belt POLY/FLEX 85 ShA green rough Ø 8mm MAFDEL Polyurethane round section belt POLY/FLEX 85 ShA green rough Ø 8mm ERIKS Item #: 829838
 
Price (Per meter):
€6.25
0.01 meter per package
Polyurethane round section belt POLY/FLEX 85 ShA green rough Ø 12mm MAFDEL Polyurethane round section belt POLY/FLEX 85 ShA green rough Ø 12mm ERIKS Item #: 829854
 
Price (Per meter):
€13.60
0.01 meter per package
Stock item
Diameter (mm)
Shore hardness (Sh A): 85
Colour: Green
Tensile Cord: None
Surface structure: Rough
Material: Polyurethane
Clear filter      (5 of the 5 items displayed)