ProductPage

MAFDEL Polyurethane round section belt SOUPLEX 85 ShA brown smooth

Product documents

Document Document type
Product overview

Stock item
Diameter (mm)
Shore hardness (Sh A): 85
Colour: Brown
Tensile Cord: None
Surface structure: Smooth
Material: Polyurethane
Clear filter      (4 of the 4 items displayed)
Polyurethane round section belt SOUPLEX 85 ShA brown smooth Ø 4mm MAFDEL Polyurethane round section belt SOUPLEX 85 ShA brown smooth Ø 4mm ERIKS Item #: 830186
 
Price (Per meter):
€2.19
0.01 meter per package
Polyurethane round section belt SOUPLEX 85 ShA brown smooth Ø 6mm MAFDEL Polyurethane round section belt SOUPLEX 85 ShA brown smooth Ø 6mm ERIKS Item #: 830232
 
Price (Per meter):
€5.20
0.01 meter per package
Polyurethane round section belt SOUPLEX 85 ShA brown smooth Ø 12.5mm MAFDEL Polyurethane round section belt SOUPLEX 85 ShA brown smooth Ø 12.5mm ERIKS Item #: 830283
 
Please login to see prices
0.01 meter per package
Polyurethane round section belt SOUPLEX 85 ShA brown smooth Ø 18mm MAFDEL Polyurethane round section belt SOUPLEX 85 ShA brown smooth Ø 18mm ERIKS Item #: 830348
 
Please login to see prices
0.01 meter per package
Stock item
Diameter (mm)
Shore hardness (Sh A): 85
Colour: Brown
Tensile Cord: None
Surface structure: Smooth
Material: Polyurethane
Clear filter      (4 of the 4 items displayed)