Chemical Industry
This specialist industry has to deal with demanding customers and strict regulations about safety, procedures and certificates. This is understandable because the chemical processes must be safe and controlled as effectively as possible.
Applications in the chemical and petrochemical industry can sometimes be critical. As well as broad chemical resistance, low and high temperatures are often of major importance. ERIKS has special compounds that meet these requirements. Are you having problems with your current application? If so, please contact us.
A logical consequence is that rubber compounds must meet exacting demands. ERIKS is ideally equipped for this, and has accumulated more than 50 years of experience in this industry.
Are you looking for the chemical resistance of a certain medium in combination with a rubber compound? Select your medium in our online chemical resistance guide.
Make your choice
Not sure which o-rings are suitable for your application? Choose the right rubber compound based on temperature range and hardness. Click on the different rubber compounds to find out more about them.
Rubber compound | Hardness | Approval | Temperature range |
FFKM - 6375 | 75 Shore | - | -20°C to +275°C |
FFKM - 7075 | 75 Shore | - | -5°C to +327°C |
FFKM - 3018 | 90 Shore | - | -10°C to +280°C |
FFKM - 7090 | 90 Shore | - | -5°C to +325°C |
FFKM - 6375
Kalrez® is a brand name of Dupont®, the ISO name is FFKM. Kalrez® is a material with a chemical resistance comparable with Teflon® and rubber properties close to those of Viton®. This compound is extremely stable at high temperatures and has excellent ageing resistance. Kalrez® 6375 is the compound with the broadest possible chemical resistance and functions very well in steam, amines and ethylene oxide/propylene oxide.
Click here to see the range
FFKM - 7075
Kalrez® is a brand name of Dupont®, the ISO name is FFKM. Kalrez® is a material with a chemical resistance comparable with Teflon® and rubber properties close to those of Viton®. This compound is extremely stable at high temperatures and has excellent ageing resistance. Kalrez® 7075 is a compound with a very broad chemical resistance and the highest temperature range. Compared with compound 6375, compound 7075 has a maximum temperature range of 327°C. Compound 7075 also has a better compression set than the comparable compound 4079.
Click here to see the range
FFKM - 3018
Kalrez® is a brand name of Dupont®, the ISO name is FFKM. Kalrez® is a material with a chemical resistance comparable with Teflon® and rubber properties close to those of Viton®. This compound is extremely stable at high temperatures and has excellent ageing resistance. Kalrez® 3018 offers the best resistance to hot water, steam and amines. The compound is not recommended for use in strong acids at high temperatures, nor for applications where rapid temperature changes occur (rapid thermal cycling).
Click here to see the range
FFKM - 7090
Kalrez® is a brand name of Dupont®, the ISO name is FFKM. Kalrez® is a material with a chemical resistance comparable with Teflon® and rubber properties close to those of Viton®. This compound is extremely stable at high temperatures and has excellent ageing resistance. Kalrez® 7090 is a compound with a very broad chemical resistance and a high temperature range. The compound can be compared with 7075, only compound 7090 has a hardness of 90 Shore and is widely used in high-pressure applications.
Click here to see the range
Applications
Seals and technical components used in the chemical industry are deployed in many different applications, including:
- Metal industry (processing)
- Coating and painting machines
- Extraction and filter systems
- Mixing and filling machines
Are you looking for an o-ring, or do you have questions about our products? Get in touch with one of our specialists.