ProductPage

ECON® Ball valve Type: 1607EE Brass Electric operated Internal thread (BSPP) PN25/40

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Mounted electrically controlled 2-way ball valve consisting of: Two-piece Econ® ball valve (type: 1607ISO) and electric Econ® actuator (type: 7907).

The electrically controlled 2-way ball valve is configured according to the following basic principles: Medium is water, medium temperature is max. 100°C, ball valve is actuated at least a few times daily, actuator structure according to Eriks standard.

Application

  • HVAC, water and compressed air systems.

Technical information
Construction
Options
Tables
Housing material: Brass
Norm: EN (DIN)
Construction type: 2-way
Material quality: CW617N
Housing construction: 2-part
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Operation: Electric operated
Face to Face length (mm)
Brand actuator: ECON
Actuator: Electric operated
Seat material: PTFE
Secondary spindle seal material: HNBR
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Ball valve Type: 1607EE Brass/PTFE/HNBR Full bore Electric operated ELA60 24V AC/DC PN40 Internal thread (BSPP) 1/2" (15) ECON® Ball valve Type: 1607EE Brass/PTFE/HNBR Full bore Electric operated ELA60 24V AC/DC PN40 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 14288101
 
Please login to see prices
Ball valve Type: 1607EE Brass/PTFE/HNBR Full bore Electric operated ELA40 24V DC/95-245V AC PN40 Internal thread (BSPP) 1/2" (15) ECON® Ball valve Type: 1607EE Brass/PTFE/HNBR Full bore Electric operated ELA40 24V DC/95-245V AC PN40 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 14288095
 
Please login to see prices
Ball valve Type: 1607EE Brass/PTFE/HNBR Full bore Electric operated ELA40 24V DC/95-245V AC PN40 Internal thread (BSPP) 3/4" (20) ECON® Ball valve Type: 1607EE Brass/PTFE/HNBR Full bore Electric operated ELA40 24V DC/95-245V AC PN40 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 14288096
 
Please login to see prices
Ball valve Type: 1607EE Brass/PTFE/HNBR Full bore Electric operated ELA60 24V AC/DC PN40 Internal thread (BSPP) 3/4" (20) ECON® Ball valve Type: 1607EE Brass/PTFE/HNBR Full bore Electric operated ELA60 24V AC/DC PN40 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 14288102
 
Please login to see prices
Ball valve Type: 1607EE Brass/PTFE/HNBR Full bore Electric operated ELA60 24V AC/DC PN40 Internal thread (BSPP) 1" (25) ECON® Ball valve Type: 1607EE Brass/PTFE/HNBR Full bore Electric operated ELA60 24V AC/DC PN40 Internal thread (BSPP) 1" (25) ERIKS Item #: 14288103
 
Please login to see prices
Ball valve Type: 1607EE Brass/PTFE/HNBR Full bore Electric operated ELA40 24V DC/95-245V AC PN40 Internal thread (BSPP) 1" (25) ECON® Ball valve Type: 1607EE Brass/PTFE/HNBR Full bore Electric operated ELA40 24V DC/95-245V AC PN40 Internal thread (BSPP) 1" (25) ERIKS Item #: 14288097
 
Please login to see prices
Ball valve Type: 1607EE Brass/PTFE/HNBR Full bore Electric operated ELA40 24V DC/95-245V AC PN40 Internal thread (BSPP) 1.1/4" (32) ECON® Ball valve Type: 1607EE Brass/PTFE/HNBR Full bore Electric operated ELA40 24V DC/95-245V AC PN40 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 14288098
 
Please login to see prices
Ball valve Type: 1607EE Brass/PTFE/HNBR Full bore Electric operated ELA60 24V AC/DC PN40 Internal thread (BSPP) 1.1/4" (32) ECON® Ball valve Type: 1607EE Brass/PTFE/HNBR Full bore Electric operated ELA60 24V AC/DC PN40 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 14288104
 
Please login to see prices
Ball valve Type: 1607EE Brass/PTFE/HNBR Full bore Electric operated ELA60 24V AC/DC PN25 Internal thread (BSPP) 1.1/2" (40) ECON® Ball valve Type: 1607EE Brass/PTFE/HNBR Full bore Electric operated ELA60 24V AC/DC PN25 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 14288105
 
Please login to see prices
Ball valve Type: 1607EE Brass/PTFE/HNBR Full bore Electric operated ELA40 24V DC/95-245V AC PN25 Internal thread (BSPP) 1.1/2" (40) ECON® Ball valve Type: 1607EE Brass/PTFE/HNBR Full bore Electric operated ELA40 24V DC/95-245V AC PN25 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 14288099
 
Please login to see prices
Housing material: Brass
Norm: EN (DIN)
Construction type: 2-way
Material quality: CW617N
Housing construction: 2-part
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Operation: Electric operated
Face to Face length (mm)
Brand actuator: ECON
Actuator: Electric operated
Seat material: PTFE
Secondary spindle seal material: HNBR
Clear filter      (12 of the 12 items displayed)
Page Size   
Next