Leakage stop set
ERIKS Item #
Product documents
Document | Document type |
---|---|
Leakage stopset consist of 5 dimensions: 1) Ø30-58mm, length 105mm 2) Ø28-52 length 90mm 3) Ø 22-44 length 79mm 4) Ø17-36 length 64mm 5) Ø 7-29 length 64mm. Material: NBR 60 Shore A Colour:black. Only to be ordered as one set.