ProductPage

ERIKS Precision Cord FKM 70 Compound 514308


Product documents

Document Document type
Product overview

You can easily and quickly make a new O-ring with the black FKM* O-ring cord from ERIKS. You use this product in static applications in general industry. It offers standardised quality and meets the tolerance requirements of ISO3302-1, class E2.

*FKM is often referred to by the brand name Viton.

Application

Temperature resistance
This O-ring cord has an operating temperature range of -20°C to +200°C.

Maximum pressure
An O-ring cord is a good solution for systems where there is no or hardly any pressure. If your application does involve pressure, you should order a custom-made O-ring. The Vulc-O-ring from ERIKS is a good option in such cases. This seal is also made from a cord, but the ends are vulcanised (rather than glued). As a result, the Vulc-O-ring can withstand pressure to some degree. Vulcanised O-rings are used in the same way as normal O-rings in static applications.

Do you need a custom Vulc-O ring? Please fill in the contact form on our contact page.

Chemical resistance
FKM is a high-quality fluoroelastomer that is resistant to acids, bases, oils and greases. This material is also highly resistant to ageing and UV radiation. It is often used in combination with a vacuum. For sealing steam, you should preferably use EPDM, HNBR or FFKM, depending on the application.

Stock item
Product: Round profile
Self-adhesive: No
Material: FKM
Colour: Black
Temperature range (°C): from -20 to 200
Clear filter      (34 of the 34 items displayed)
Page Size   
Next
Cord FKM 70 514308 10mm ERIKS Cord FKM 70 514308 10mm ERIKS Item #: 10000477
 
Please login to see prices
0.001 meter per package
Cord FKM 70 514308 8mm ERIKS Cord FKM 70 514308 8mm ERIKS Item #: 10000474
 
Please login to see prices
0.001 meter per package
Cord FKM 70 514308 13mm ERIKS Cord FKM 70 514308 13mm ERIKS Item #: 10000480
 
Please login to see prices
0.001 meter per package
Cord FKM Compound 514206 black 3mm ERIKS Cord FKM Compound 514206 black 3mm ERIKS Item #: 11038449
 
Please login to see prices
0.001 meter per package
Cord FKM 70 514308 1,78mm ERIKS Cord FKM 70 514308 1,78mm ERIKS Item #: 10000460
 
Please login to see prices
0.001 meter per package
Cord FKM 70 514308 20mm ERIKS Cord FKM 70 514308 20mm ERIKS Item #: 10000483
 
Please login to see prices
0.001 meter per package
Cord FKM 70 514308 2,62mm ERIKS Cord FKM 70 514308 2,62mm ERIKS Item #: 10000463
 
Please login to see prices
0.001 meter per package
Cord FKM 70 514308 4mm ERIKS Cord FKM 70 514308 4mm ERIKS Item #: 10000466
 
Please login to see prices
0.001 meter per package
Cord FKM 70 514308 6,35mm ERIKS Cord FKM 70 514308 6,35mm ERIKS Item #: 10000472
 
Please login to see prices
0.001 meter per package
Cord FKM Compound 514206 black 6mm ERIKS Cord FKM Compound 514206 black 6mm ERIKS Item #: 11038465
 
Please login to see prices
Stock item
Product: Round profile
Self-adhesive: No
Material: FKM
Colour: Black
Temperature range (°C): from -20 to 200
Clear filter      (34 of the 34 items displayed)
Page Size   
Next

Related

  • ERIKS item #:     10020731

    Catalogue item no 1: 4

    Catalogue item no 2: 10020731