ProductPage

ERIKS Weighbridge profiles

Product documents

Document Document type
Product overview

Product: T-profile
Self-adhesive: No
Material: EPDM
Colour: Black
Temperature range (°C): from -35 to 120
Height (mm): 70
Width (mm): 150
Clear filter      (1 of the 1 items displayed)
Weighbridge profile EPDM solid rubber 70 black 1119/44/95 L=25m ERIKS Weighbridge profile EPDM solid rubber 70 black 1119/44/95 L=25m ERIKS Item #: 11072502
 
Price (Per meter):
€142.23
25 meter per package
Product: T-profile
Self-adhesive: No
Material: EPDM
Colour: Black
Temperature range (°C): from -35 to 120
Height (mm): 70
Width (mm): 150
Clear filter      (1 of the 1 items displayed)