LEADER Expanded PTFE sealing tape CLIPPERLON 660 20x6 10m
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/leadergasket.jpg)
Series: CLIPPERLON
Type: 660
ERIKS item #: 13362611
Clipperlon 660 is the new generation of multidirectional expanded PTFE gasket tapes for use in pipeline and apparatus flanges. The optimized fibre structure of this material leads to significantly improved creep resistance and a lower compressive creep, compared to the products used so far.
Leader Clipperlon 660 is self-adhesive on one side, flexible and compressible. Due to the high conformability the gasket adapts optimally to flange roughness and unevenness.
Leader Clipperlon 660 is made from 100% pure multidirectional expanded PTFE. Therefore it offers an excellent chemical resistance, also in highest demanding applications. Due to the use of high quality raw materials and the regulated manufacturing process this gasket tape is GMP conforming.
Application
Application:
- chemical inert
- high creep resistance
- highly conformable to the sealing surface
- low leak rate
- suitable for high temperatures
- individual shaping and fast assembly
Recommended in: Chemical
Technical information
Approval
Options
Product features
Attribute | Value |
---|---|
Material structure | Multidirectional expanded PTFE |
Shape | Flat |
Self-adhesive | Yes |
Maximum temperature (°C) | 230 |
Minimum temperature (°C) | -240 |
Max. pressure (bar) | 40 |
Suitable for medium | Refrigerants, Strong acids (except hydrofluoric), Cryogenic, Lubricant, Alkalis, Acids, Solvents, Natural gas, Chlorine Water < 5% (7782-50-5), Weak Acids, Oil, Air (compressed air), Grease, Hydrocarbons, Chlorine, gaseous (7782-50-5), Strong Acids, Fuels, Weak Alkalis, Biodiesel, Strong Alkalis |
Width (mm) | 20 |
Thickness (mm) | 6 |
Roller length (m) | 10 |
Density (g/cm³) | 0.9 |
Product documents
Document | Document type |
---|---|
Item Overview | Download URL |
Product Brochure 01 | Download (PDF) |
Product Certificate | EC1935 Certificate (PDF) |
Product overview |