ProductPage

ERIKS Guide ring type Powerslide TBT

Product documents

Document Document type
Product overview

Material: TA200
Internal diameter (mm)
Outer diameter (mm)
Width (mm): 24.5
Groove width (mm): 25
Thickness (mm): 2.5
Temperature range (°C): from -40 to 200
Clear filter      (2 of the 2 items displayed)
Gel.ring Powerslide TBT 185x190xL=25 ERIKS Gel.ring Powerslide TBT 185x190xL=25 ERIKS Item #: 12676265
 
Please login to see prices
Gel.ring Powerslide TBT 295x300x24,5 ERIKS Gel.ring Powerslide TBT 295x300x24,5 ERIKS Item #: 12676266
 
Please login to see prices
Material: TA200
Internal diameter (mm)
Outer diameter (mm)
Width (mm): 24.5
Groove width (mm): 25
Thickness (mm): 2.5
Temperature range (°C): from -40 to 200
Clear filter      (2 of the 2 items displayed)