ProductPage

Piston seal type 0018

Product documents

Document Document type
Product overview

Type 0018 is a two piece single acting piston seal which consists of asymmetrical profile with pressure relieving grooves and a thermoplastic back-up ring.

Application

Heavy duty cylinders , scrap cutters and hydraulic jacks.

Technical information
Construction
operation principle
Options
Tables
Bore diameter (mm)
Groove diameter (mm)
Groove width (mm)
Material seal: PUR
Principle of operation: Single acting
Max. operating pressure (bar): 400
Maximum speed (m/s): 0.5
Temperature range (°C): from -35 to 100
Clear filter      (35 of the 35 items displayed)
Page Size   
Next
U-cup 0018 PUR/POM 14x8 L=6 U-cup 0018 PUR/POM 14x8 L=6 ERIKS Item #: 14192806
 
Please login to see prices
U-cup 0018 PUR/POM 36x27 L=6 U-cup 0018 PUR/POM 36x27 L=6 ERIKS Item #: 14192807
 
Please login to see prices
U-cup 0018 PUR/POM 40x25 L=11 U-cup 0018 PUR/POM 40x25 L=11 ERIKS Item #: 14391223
 
Please login to see prices
10 piece per package
U-cup 0018 PUR/POM 45x30 L=9,5 U-cup 0018 PUR/POM 45x30 L=9,5 ERIKS Item #: 14192808
 
Please login to see prices
U-cup 0018 PUR/POM 45x30 L=11 U-cup 0018 PUR/POM 45x30 L=11 ERIKS Item #: 14391226
 
Please login to see prices
10 piece per package
U-cup 0018 PUR/POM 50x35 L=9,5 U-cup 0018 PUR/POM 50x35 L=9,5 ERIKS Item #: 14391227
 
Please login to see prices
10 piece per package
U-cup 0018 PUR/POM 50x35 L=11 U-cup 0018 PUR/POM 50x35 L=11 ERIKS Item #: 14192809
 
Please login to see prices
U-cup 0018 PUR/POM 55x40 L=9,5 U-cup 0018 PUR/POM 55x40 L=9,5 ERIKS Item #: 14192810
 
Please login to see prices
U-cup 0018 PUR/POM 55x40 L=11 U-cup 0018 PUR/POM 55x40 L=11 ERIKS Item #: 14391228
 
Please login to see prices
10 piece per package
U-cup 0018 PUR/POM 60x45 L=9,5 U-cup 0018 PUR/POM 60x45 L=9,5 ERIKS Item #: 12961636
 
Please login to see prices
10 piece per package
Bore diameter (mm)
Groove diameter (mm)
Groove width (mm)
Material seal: PUR
Principle of operation: Single acting
Max. operating pressure (bar): 400
Maximum speed (m/s): 0.5
Temperature range (°C): from -35 to 100
Clear filter      (35 of the 35 items displayed)
Page Size   
Next