ProductPage

HALLITE Compact seal type 18

Product documents

Document Document type
Product overview

Stock item
Material seal: NBR/fabric
Internal diameter (mm)
Outer diameter (mm)
Groove width (mm)
Max. operating pressure (bar): 500
Temperature range (°C): from -30 to 100
Maximum speed (m/s): 0.5
Clear filter      (56 of the 56 items displayed)
Page Size   
Next
Compact seal 18 NBR/fabric 25x40 L=11 HALLITE Compact seal 18 NBR/fabric 25x40 L=11 ERIKS Item #: 12092473
 
Please login to see prices
Compact seal 18 NBR/fabric 30x38 L=8 HALLITE Compact seal 18 NBR/fabric 30x38 L=8 ERIKS Item #: 12317251
 
Please login to see prices
Compact seal 18 NBR/fabric 30x45 L=11 HALLITE Compact seal 18 NBR/fabric 30x45 L=11 ERIKS Item #: 12092374
 
Please login to see prices
Compact seal 18 NBR/fabric 30x50 L=14 HALLITE Compact seal 18 NBR/fabric 30x50 L=14 ERIKS Item #: 12092376
 
Please login to see prices
Compact seal 18 NBR/fabric 35x50 L=11 HALLITE Compact seal 18 NBR/fabric 35x50 L=11 ERIKS Item #: 12092460
 
Please login to see prices
Compact seal 18 NBR/fabric 40x50 L=10,5 HALLITE Compact seal 18 NBR/fabric 40x50 L=10,5 ERIKS Item #: 12045397
 
Please login to see prices
Compact seal 18 NBR/fabric 40x50 L=10,5 HALLITE Compact seal 18 NBR/fabric 40x50 L=10,5 ERIKS Item #: 12092438
 
Please login to see prices
Compact seal 18 NBR/fabric 40x50 L=13 HALLITE Compact seal 18 NBR/fabric 40x50 L=13 ERIKS Item #: 12092439
 
Please login to see prices
Compact seal 18 NBR/fabric 40x55 L=11 HALLITE Compact seal 18 NBR/fabric 40x55 L=11 ERIKS Item #: 12092464
 
Please login to see prices
Compact seal 18 NBR/fabric 40x60 L=14 HALLITE Compact seal 18 NBR/fabric 40x60 L=14 ERIKS Item #: 12092440
 
Please login to see prices
Stock item
Material seal: NBR/fabric
Internal diameter (mm)
Outer diameter (mm)
Groove width (mm)
Max. operating pressure (bar): 500
Temperature range (°C): from -30 to 100
Maximum speed (m/s): 0.5
Clear filter      (56 of the 56 items displayed)
Page Size   
Next