ProductPage

U-cup type UTS-L

Product documents

Document Document type
Product overview

Rod diameter (mm)
Groove diameter (mm)
Groove width (mm)
Seal height (mm)
Material seal: PUR
Max. operating pressure (bar): 400
Maximum speed (m/s): 0.5
Temperature range (°C): from -35 to 100
Clear filter      (197 of the 197 items displayed)
Page Size   
Next
Rod seal UTS-L PUR 6x14x5,8 L=6,8 Rod seal UTS-L PUR 6x14x5,8 L=6,8 ERIKS Item #: 14414789
 
Please login to see prices
Rod seal UTS-L PUR 8x16x5,8 L=6,8 Rod seal UTS-L PUR 8x16x5,8 L=6,8 ERIKS Item #: 12961667
 
Please login to see prices
10 piece per package
Rod seal UTS-L PUR 10x16x4 L=4,5 Rod seal UTS-L PUR 10x16x4 L=4,5 ERIKS Item #: 14414791
 
Please login to see prices
Rod seal UTS-L PUR 10x18x5,8 L=6,8 Rod seal UTS-L PUR 10x18x5,8 L=6,8 ERIKS Item #: 14414790
 
Please login to see prices
Rod seal UTS-L PUR 12x19x5,7 L=6,7 Rod seal UTS-L PUR 12x19x5,7 L=6,7 ERIKS Item #: 14414792
 
Please login to see prices
Rod seal UTS-L PUR 12x20x5,8 L=6,8 Rod seal UTS-L PUR 12x20x5,8 L=6,8 ERIKS Item #: 14414793
 
Please login to see prices
Rod seal UTS-L PUR 14x22x5,8 L=6,8 Rod seal UTS-L PUR 14x22x5,8 L=6,8 ERIKS Item #: 12961647
 
Please login to see prices
10 piece per package
Rod seal UTS-L PUR 15x21,5x4,2 L=4,7 Rod seal UTS-L PUR 15x21,5x4,2 L=4,7 ERIKS Item #: 14414794
 
Please login to see prices
Rod seal UTS-L PUR 16x22x4 L=4,5 Rod seal UTS-L PUR 16x22x4 L=4,5 ERIKS Item #: 12961648
 
Please login to see prices
Rod seal UTS-L PUR 16x24x5,8 L=6,8 Rod seal UTS-L PUR 16x24x5,8 L=6,8 ERIKS Item #: 14414795
 
Please login to see prices
Rod diameter (mm)
Groove diameter (mm)
Groove width (mm)
Seal height (mm)
Material seal: PUR
Max. operating pressure (bar): 400
Maximum speed (m/s): 0.5
Temperature range (°C): from -35 to 100
Clear filter      (197 of the 197 items displayed)
Page Size   
Next