ProductPage

FREUDENBERG Wiper type AUPS

Product documents

Document Document type
Product overview

Rod diameter (mm)
Groove diameter (mm)
Groove width (mm): 7
Seal height (mm): 7
Material seal: PUR
Compound: 94 AU 925
Groove type: Open
Principle of operation: Single acting
Maximum speed (m/s): 2
Temperature range (°C): from -30 to 110
Clear filter      (3 of the 3 items displayed)
Wiper AUPS PUR 925 35x45x7 L=7 FREUDENBERG Wiper AUPS PUR 925 35x45x7 L=7 ERIKS Item #: 11955246
 
Please login to see prices
5 piece per package
Wiper AUPS PUR 925 40x50x7 L=7 FREUDENBERG Wiper AUPS PUR 925 40x50x7 L=7 ERIKS Item #: 11955247
 
Please login to see prices
5 piece per package
Wiper AUPS PUR 925 45x55x7 L=7 FREUDENBERG Wiper AUPS PUR 925 45x55x7 L=7 ERIKS Item #: 11955248
 
Please login to see prices
5 piece per package
Rod diameter (mm)
Groove diameter (mm)
Groove width (mm): 7
Seal height (mm): 7
Material seal: PUR
Compound: 94 AU 925
Groove type: Open
Principle of operation: Single acting
Maximum speed (m/s): 2
Temperature range (°C): from -30 to 110
Clear filter      (3 of the 3 items displayed)