ProductPage

ERIKS O-ring EPDM 70 Compound 55914

Product documents

Document Document type
Product URL default O-ring Calculator    URL
Product URL default O-ring Selector    URL
Product URL default Guide to O-rings    URL
Product URL default Prevent damage    URL
Product URL default Quality control    URL
Product overview

You use this black EPDM 70 O-ring seal from ERIKS for acids, bases and hot water. This product is suitable for static applications and slow, dynamic applications. It offers standardised quality and is mainly used in general industry.

Application

Temperature resistance
This O-ring has an operating temperature range of -55°C to +130°C. Is the temperature in your application higher than +130°C, due to the presence of steam for example? If so, choose Compound 55915.

Maximum pressure
Compound 55914 has a Shore A hardness of 70. This means that this O-ring is suitable for applications with a pressure of up to 80 bars. Furthermore, the guidelines in the chart below must be adhered to. This chart shows the relationship between the pressure in your application, the hardness of your O-ring, the groove size and the sealing gap.

Are you going to use this EPDM O-ring seal in a slow, dynamic application with a pressure of 50 bars or higher? If so, we advise you to use back-up rings.

Chemical resistance
This EPDM rubber offers good resistance to acids, bases and hot water. In addition, it is resistant to ozone and UV radiation. This material is not suitable for applications that involve exposure to greases and mineral and animal oils.

Stock item
Product: O-ring
Material: EPDM
Colour: Black
Hardness: 70
Compound: 55914
Temperature range (°C): from -55 to 130
Internal diameter (mm)
Cross section (mm)
Size according to AS568-BS1806-ISO3601
Size according to French R
Size according to BS4518
Size according to JIS
Size according to DIN11864
Clear filter      (922 of the 922 items displayed)
Page Size   
Next
O-ring EPDM 70 55914 0.74x1.02mm ERIKS O-ring EPDM 70 55914 0.74x1.02mm ERIKS Item #: 10021694
 
Please login to see prices
O-ring EPDM 70 55914 1.07x1.27mm ERIKS O-ring EPDM 70 55914 1.07x1.27mm ERIKS Item #: 10021695
 
Please login to see prices
O-ring EPDM 70 55914 NF-R000 1.15x1mm ERIKS O-ring EPDM 70 55914 NF-R000 1.15x1mm ERIKS Item #: 10021629
 
Please login to see prices
O-ring EPDM 70 55914 1.42x1.52mm ERIKS O-ring EPDM 70 55914 1.42x1.52mm ERIKS Item #: 10021696
 
Please login to see prices
O-ring EPDM 70 55914 1.78x1.02mm ERIKS O-ring EPDM 70 55914 1.78x1.02mm ERIKS Item #: 10021872
 
Please login to see prices
O-ring EPDM 70 55914 1.78x1.78mm ERIKS O-ring EPDM 70 55914 1.78x1.78mm ERIKS Item #: 10021697
 
Please login to see prices
O-ring EPDM 70 55914 2x1mm ERIKS O-ring EPDM 70 55914 2x1mm ERIKS Item #: 11191689
 
Please login to see prices
O-ring EPDM 70 55914 AS568-BS1806-ISO3601-103 2.06x2.62mm ERIKS O-ring EPDM 70 55914 AS568-BS1806-ISO3601-103 2.06x2.62mm ERIKS Item #: 10021710
 
Please login to see prices
100 piece per package
O-ring EPDM 70 55914 NF-R00 2.2x1.6mm ERIKS O-ring EPDM 70 55914 NF-R00 2.2x1.6mm ERIKS Item #: 10021628
 
Please login to see prices
O-ring EPDM 70 55914 JIS- S-3 2.5x1.5mm ERIKS O-ring EPDM 70 55914 JIS- S-3 2.5x1.5mm ERIKS Item #: 11200898
 
Please login to see prices
Stock item
Product: O-ring
Material: EPDM
Colour: Black
Hardness: 70
Compound: 55914
Temperature range (°C): from -55 to 130
Internal diameter (mm)
Cross section (mm)
Size according to AS568-BS1806-ISO3601
Size according to French R
Size according to BS4518
Size according to JIS
Size according to DIN11864
Clear filter      (922 of the 922 items displayed)
Page Size   
Next