ProductPage

ERIKS O-ring EPDM 70 Compound 55915

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product URL default O-ring Calculator    URL
Product URL default O-ring Selector    URL
Product URL default Guide to O-rings    URL
Product URL default Prevent damage    URL
Product URL default Quality control    URL
Product overview

You use this black EPDM O-ring from ERIKS as a seal for acids, bases and steam in static and slow dynamic applications. This seal used to have a different name: 55914PC.

Are you looking for an O-ring for the food industry? If so, Compound 559270 is a better choice. For pharmaceutical applications, you should use Compound 559273.

Application

Temperature resistance
This EPDM 70 O-ring has an operating temperature range of -55°C to +150°C.

Maximum pressure
Compound 55915 has a Shore A hardness of 70. So this O-ring is suitable for applications with a pressure of up to 80 bars. Note that you should also strictly adhere to the guidelines in the chart below. It clarifies the relationship between the groove size, the seal clearance gap, the pressure in your application and the hardness of your O-ring.

Are you going to use this seal in a slow, dynamic application with a pressure of 50 bars or higher? If so, you are advised to use back-up rings.

Chemical resistance
This EPDM rubber is resistant to acids, bases, hot water and steam. It is not suitable for applications involving mineral and animal oils or greases. This material is also resistant to UV radiation and ozone.

Recommended in: Chemical

Stock item
Product: O-ring
Material: EPDM
Colour: Black
Hardness: 70
Compound: 55915
Temperature range (°C): from -55 to 150
Internal diameter (mm)
Cross section (mm)
Size according to AS568-BS1806-ISO3601
Size according to French R
Size according to DIN3771
Size according to BS4518
Clear filter      (520 of the 520 items displayed)
Page Size   
Next
O-ring EPDM 70 55915 AS568-BS1806-ISO3601-102 1.24x2.62mm ERIKS O-ring EPDM 70 55915 AS568-BS1806-ISO3601-102 1.24x2.62mm ERIKS Item #: 12513979
 
Please login to see prices
O-ring EPDM 70 55915 AS568-BS1806-ISO3601-004 1.78x1.78mm ERIKS O-ring EPDM 70 55915 AS568-BS1806-ISO3601-004 1.78x1.78mm ERIKS Item #: 12098489
 
Please login to see prices
O-ring EPDM 70 55915 AS568-BS1806-ISO3601-103 2.06x2.62mm ERIKS O-ring EPDM 70 55915 AS568-BS1806-ISO3601-103 2.06x2.62mm ERIKS Item #: 12513980
 
Please login to see prices
O-ring EPDM 70 55915 AS568-BS1806-ISO3601-005 2.57x1.78mm ERIKS O-ring EPDM 70 55915 AS568-BS1806-ISO3601-005 2.57x1.78mm ERIKS Item #: 12513950
 
Please login to see prices
O-ring EPDM 70 55915 2.6x1mm ERIKS O-ring EPDM 70 55915 2.6x1mm ERIKS Item #: 12949032
 
Please login to see prices
O-ring EPDM 70 55915 2.7x1.5mm ERIKS O-ring EPDM 70 55915 2.7x1.5mm ERIKS Item #: 12945114
 
Please login to see prices
O-ring EPDM 70 55915 AS568-BS1806-ISO3601-104 2.84x2.62mm ERIKS O-ring EPDM 70 55915 AS568-BS1806-ISO3601-104 2.84x2.62mm ERIKS Item #: 12513981
 
Please login to see prices
O-ring EPDM 70 55915 AS568-BS1806-ISO3601-006 2.9x1.78mm ERIKS O-ring EPDM 70 55915 AS568-BS1806-ISO3601-006 2.9x1.78mm ERIKS Item #: 12513951
 
Please login to see prices
O-ring EPDM 70 55915 3x1mm ERIKS O-ring EPDM 70 55915 3x1mm ERIKS Item #: 12954880
 
Please login to see prices
O-ring EPDM 70 55915 AS568-BS1806-ISO3601-105 3.63x2.62mm ERIKS O-ring EPDM 70 55915 AS568-BS1806-ISO3601-105 3.63x2.62mm ERIKS Item #: 12513982
 
Please login to see prices
Stock item
Product: O-ring
Material: EPDM
Colour: Black
Hardness: 70
Compound: 55915
Temperature range (°C): from -55 to 150
Internal diameter (mm)
Cross section (mm)
Size according to AS568-BS1806-ISO3601
Size according to French R
Size according to DIN3771
Size according to BS4518
Clear filter      (520 of the 520 items displayed)
Page Size   
Next