ProductPage

ERIKS O-ring EPDM 70 Compound 559287

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product URL default O-ring Calculator    URL
Product URL default O-ring Selector    URL
Product URL default Guide to O-rings    URL
Product URL default Prevent damage    URL
Product URL default Quality control    URL
Product overview

ERIKS’ 559287 is a specialist grade peroxide cured EPDM compound developed for food contact and has FDA 21 CFR 177.2600, EC1935:2004 and 3-A compliance.

Application

Recommended in: Food & Beverages

Stock item
Product: O-ring
Material: EPDM
Colour: Black
Hardness: 70
Compound: 559287
Temperature range (°C): from -50 to 150
Approvals/compliances
Internal diameter (mm)
Cross section (mm)
Size according to AS568-BS1806-ISO3601
Size according to French R
Size according to BS4518
Size according to JIS
Size according to DIN11864
Clear filter      (399 of the 399 items displayed)
Page Size   
Next
O-ring EPDM 70 559287 2x1.5mm ERIKS O-ring EPDM 70 559287 2x1.5mm ERIKS Item #: 12575852
 
This item is no longer available
O-ring EPDM 70 559287 2.5x1mm ERIKS O-ring EPDM 70 559287 2.5x1mm ERIKS Item #: 12612892
 
This item is no longer available
O-ring EPDM 70 559287 2.6x1mm ERIKS O-ring EPDM 70 559287 2.6x1mm ERIKS Item #: 12949034
 
This item is no longer available
O-ring EPDM 70 559287 AS568-BS1806-ISO3601-006 2.9x1.78mm ERIKS O-ring EPDM 70 559287 AS568-BS1806-ISO3601-006 2.9x1.78mm ERIKS Item #: 12510826
 
This item is no longer available
O-ring EPDM 70 559287 3x3mm ERIKS O-ring EPDM 70 559287 3x3mm ERIKS Item #: 12606611
 
Please login to see prices
O-ring EPDM 70 559287 3.5x1.6mm ERIKS O-ring EPDM 70 559287 3.5x1.6mm ERIKS Item #: 12640662
 
This item is no longer available
O-ring EPDM 70 559287 AS568-BS1806-ISO3601-105 3.63x2.62mm ERIKS O-ring EPDM 70 559287 AS568-BS1806-ISO3601-105 3.63x2.62mm ERIKS Item #: 12510870
 
Please login to see prices
O-ring EPDM 70 559287 AS568-BS1806-ISO3601-007 3.68x1.78mm ERIKS O-ring EPDM 70 559287 AS568-BS1806-ISO3601-007 3.68x1.78mm ERIKS Item #: 12510827
 
Please login to see prices
O-ring EPDM 70 559287 4x1mm ERIKS O-ring EPDM 70 559287 4x1mm ERIKS Item #: 12575886
 
This item is no longer available
O-ring EPDM 70 559287 4.5x1mm ERIKS O-ring EPDM 70 559287 4.5x1mm ERIKS Item #: 12644664
 
This item is no longer available
Stock item
Product: O-ring
Material: EPDM
Colour: Black
Hardness: 70
Compound: 559287
Temperature range (°C): from -50 to 150
Approvals/compliances
Internal diameter (mm)
Cross section (mm)
Size according to AS568-BS1806-ISO3601
Size according to French R
Size according to BS4518
Size according to JIS
Size according to DIN11864
Clear filter      (399 of the 399 items displayed)
Page Size   
Next