ProductPage

O-ring Vulcanised NBR 75 Compound 366185

Product documents

Document Document type
Product URL default O-ring Calculator    URL
Product URL default O-ring Selector    URL
Product URL default Guide to O-rings    URL
Product URL default Prevent damage    URL
Product URL default Quality control    URL
Product overview

Product: O-ring
Material: NBR
Colour: Black
Hardness: 75
Compound: 366185
Temperature range (°C): from -30 to 120
Internal diameter (mm): 665
Cross section (mm): 5
Clear filter      (1 of the 1 items displayed)
Vulc-O-ring NBR 366185 665X5 Vulc-O-ring NBR 366185 665X5 ERIKS Item #: 11543332
 
Please login to see prices
Product: O-ring
Material: NBR
Colour: Black
Hardness: 75
Compound: 366185
Temperature range (°C): from -30 to 120
Internal diameter (mm): 665
Cross section (mm): 5
Clear filter      (1 of the 1 items displayed)