ProductPage
Home
Products
Seals
Seals for Sanitary Couplings
Milk Coupling Seals
[ ]
Back to category
Enlarge
Milk Coupling ring EPDM
Product documents
Document
Document type
Product overview
Download
Show all items
Application
Recommended in: Food & Beverages, Pharma
Stock item
Stock item (1)
Stock item
Material: EPDM
Material: EPDM
Colour: Black
Colour: Black
Temperature range (°C): from -50 to 130
Temperature range (°C): from -50 to 130
Standard couplingring: DIN 11851
Standard couplingring: DIN 11851
Dimension couplingring: DN50
Dimension couplingring: DN50
Clear filter
(1 of the 1 items displayed)
Milk Coupling ring EPDM DIN 11851 DN50
ERIKS Item #: 11001509
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "milk coupling ring epdm din 11851 dn50", "item_id": "gr0000001138183", "material_number": "11001509", "price": "0", "item_brand": "no brand", "item_category":"seals", "item_category2":"seals for sanitary couplings", "item_category3":"milk coupling seals", "item_category4": "pr_ec011724_0009", "item_variant": "pce", "index": "1", "quantity": "" } }
Stock item
Stock item (1)
Stock item
Material: EPDM
Material: EPDM
Colour: Black
Colour: Black
Temperature range (°C): from -50 to 130
Temperature range (°C): from -50 to 130
Standard couplingring: DIN 11851
Standard couplingring: DIN 11851
Dimension couplingring: DN50
Dimension couplingring: DN50
Clear filter
(1 of the 1 items displayed)