LOCTITE 406 O-ring-kit 20g
ERIKS Item #
Product documents
Document | Document type |
---|---|
Product Data sheet default | Technical Data Sheet URL |
Product Safety datasheet | Safety Data Sheet URL |
LOCTITE O-Ring Kit
Emergency Repair Kit - contains rubber cords, LOCTITE 406 and tools to create customised O-rings.
The LOCTITE O-Ring Kit is an emergency repair kit for making replacement O-rings on the spot. It is easy to handle and ready for use in just a few seconds. The integrated LOCTITE 406 creates a strong bond line a strong as the rubber itself. The kit contains five different sizes of nitrile rubber cord, a splicing jig, a safety knife and 20 g of LOCTITE 406. All you need!
Your benefits
- Emergency repair kit for different O-ring sizes
Technical Data
- Colour: Colourless transparent
- Fixture time: 2-10 sec.
- Service temperature range: -40 to + 80°C
- Max. gap size: < 0,15 mm
- Description: Plastic and rubber, low viscosity