ProductPage

LENZING Cartridge filter body Type: 24110 Stainless steel Internal thread (BSPP) 7 bar

Product documents

Document Document type
Product overview

Application

  • Liquids.
  • Horizontal pipes.
  • Suction and delivery piping.

Recommended in: Food & Beverages, Food primary processes (contact with food)

Technical information
Execution
Approval
Options
Housing material: Stainless steel
Suitable for element size
Nominal inner diameter: 1" (25)
Connection: Internal thread (BSPP)
Clear filter      (4 of the 4 items displayed)
Cartridge filter body Type: 24110 Stainless steel/SS304 Internal thread (BSPP) 1" (25) Suitable for element size: 10" DOE + Code 3 Max. operating pressure: 7bar LENZING Cartridge filter body Type: 24110 Stainless steel/SS304 Internal thread (BSPP) 1" (25) Suitable for element size: 10" DOE + Code 3 Max. operating pressure: 7bar ERIKS Item #: 14234182
 
Please login to see prices
Cartridge filter body Type: 24110 Stainless steel/SS304 Internal thread (BSPP) 1" (25) Suitable for element size: 20" DOE + Code 3 Max. operating pressure: 7bar LENZING Cartridge filter body Type: 24110 Stainless steel/SS304 Internal thread (BSPP) 1" (25) Suitable for element size: 20" DOE + Code 3 Max. operating pressure: 7bar ERIKS Item #: 14234184
 
Please login to see prices
Cartridge filter body Type: 24110 Stainless steel/SS304 Internal thread (BSPP) 1" (25) Suitable for element size: 30" DOE + Code 3 Max. operating pressure: 7bar LENZING Cartridge filter body Type: 24110 Stainless steel/SS304 Internal thread (BSPP) 1" (25) Suitable for element size: 30" DOE + Code 3 Max. operating pressure: 7bar ERIKS Item #: 14234186
 
Please login to see prices
Cartridge filter body Type: 24110 Stainless steel/SS304 Internal thread (BSPP) 1" (25) Suitable for element size: 40" DOE + Code 3 Max. operating pressure: 7bar LENZING Cartridge filter body Type: 24110 Stainless steel/SS304 Internal thread (BSPP) 1" (25) Suitable for element size: 40" DOE + Code 3 Max. operating pressure: 7bar ERIKS Item #: 14234188
 
Please login to see prices
Housing material: Stainless steel
Suitable for element size
Nominal inner diameter: 1" (25)
Connection: Internal thread (BSPP)
Clear filter      (4 of the 4 items displayed)