ProductPage

LENZING Cartridge filter body Type: 24510 Stainless steel Internal thread (BSPP) 16 bar

Product documents

Document Document type
Product overview

Application

  • Liquids.
  • Horizontal pipes.
  • Suction and delivery piping.

Recommended in: Food & Beverages, Food primary processes (contact with food)

Technical information
Execution
Approval
Options
Housing material: Stainless steel
Suitable for element size
Nominal inner diameter
Connection: Internal thread (BSPP)
Clear filter      (4 of the 4 items displayed)
Cartridge filter body Type: 24510 Stainless steel/SS304 Internal thread (BSPP) 3/4" (20) Suitable for element size: 10" DOE Max. operating pressure: 16bar LENZING Cartridge filter body Type: 24510 Stainless steel/SS304 Internal thread (BSPP) 3/4" (20) Suitable for element size: 10" DOE Max. operating pressure: 16bar ERIKS Item #: 14285079
 
Please login to see prices
Cartridge filter body Type: 24510 Stainless steel/SS304 Internal thread (BSPP) 1" (25) Suitable for element size: 10" DOE Max. operating pressure: 16bar LENZING Cartridge filter body Type: 24510 Stainless steel/SS304 Internal thread (BSPP) 1" (25) Suitable for element size: 10" DOE Max. operating pressure: 16bar ERIKS Item #: 14239013
 
Please login to see prices
Cartridge filter body Type: 24510 Stainless steel/SS304 Internal thread (BSPP) 3/4" (20) Suitable for element size: 20" DOE Max. operating pressure: 16bar LENZING Cartridge filter body Type: 24510 Stainless steel/SS304 Internal thread (BSPP) 3/4" (20) Suitable for element size: 20" DOE Max. operating pressure: 16bar ERIKS Item #: 14285080
 
Please login to see prices
Cartridge filter body Type: 24510 Stainless steel/SS304 Internal thread (BSPP) 1" (25) Suitable for element size: 20" DOE Max. operating pressure: 16bar LENZING Cartridge filter body Type: 24510 Stainless steel/SS304 Internal thread (BSPP) 1" (25) Suitable for element size: 20" DOE Max. operating pressure: 16bar ERIKS Item #: 14239014
 
Please login to see prices
Housing material: Stainless steel
Suitable for element size
Nominal inner diameter
Connection: Internal thread (BSPP)
Clear filter      (4 of the 4 items displayed)