ProductPage

ERIKS 06B-2 Sprocket for taper lock

Product documents

Document Document type
Product overview

Norm: DIN 8187
Pitch (mm): 9.525
Pitch (in): 3/8
Number of teeth
Taper Lock: 1610
Material: Grey cast iron
Clear filter      (2 of the 2 items displayed)
Sprocket 06B-2 Z=57 cast iron taperlock 1610 ERIKS Sprocket 06B-2 Z=57 cast iron taperlock 1610 ERIKS Item #: 12410431
 
Price (Per piece):
€82.80
Sprocket 06B-2 Z=76 cast iron taperlock 1610 ERIKS Sprocket 06B-2 Z=76 cast iron taperlock 1610 ERIKS Item #: 12410432
 
Price (Per piece):
€123.90
Norm: DIN 8187
Pitch (mm): 9.525
Pitch (in): 3/8
Number of teeth
Taper Lock: 1610
Material: Grey cast iron
Clear filter      (2 of the 2 items displayed)