ProductPage

FENNER 10B-2 Taper Lock® sprocket

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Fenner PLUS steel sprockets have flame hardened teeth to just below the tooth root which dramatically improves both chain and sprocket life by up to 50% and by allowing accurate mesh to be maintained longer and thereby reducing drive noise. Made for optimised performance with Fenner PLUS chain they are offered in a wide range to sizes in simplex, duplex and triplex making full use of the Taper Lock bush system for ease of mounting.

Pitch (mm): 15.875
Pitch (in): 5/8
Number of teeth: 18
Taper Lock: 1610
Clear filter      (1 of the 1 items displayed)
Sprocket Fenner PLUS 10B-2 Z=18 Taper Lock® 1610 FENNER Sprocket Fenner PLUS 10B-2 Z=18 Taper Lock® 1610 ERIKS Item #: 14432525
 
Price (Per piece):
€18.06
Pitch (mm): 15.875
Pitch (in): 5/8
Number of teeth: 18
Taper Lock: 1610
Clear filter      (1 of the 1 items displayed)