ProductPage

FENNER 12B-3 Taper Lock® sprocket

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Fenner PLUS steel sprockets have flame hardened teeth to just below the tooth root which dramatically improves both chain and sprocket life by up to 50% and by allowing accurate mesh to be maintained longer and thereby reducing drive noise. Made for optimised performance with Fenner PLUS chain they are offered in a wide range to sizes in simplex, duplex and triplex making full use of the Taper Lock bush system for ease of mounting.

Pitch (mm): 19.05
Pitch (in): 3/4
Number of teeth: 23
Taper Lock: 2517
Clear filter      (1 of the 1 items displayed)
Sprocket Fenner PLUS 12B-3 Z=23 Taper Lock® 2517 FENNER Sprocket Fenner PLUS 12B-3 Z=23 Taper Lock® 2517 ERIKS Item #: 14432548
 
Price (Per piece):
€54.25
Pitch (mm): 19.05
Pitch (in): 3/4
Number of teeth: 23
Taper Lock: 2517
Clear filter      (1 of the 1 items displayed)