ProductPage

BEHA Square-Profile polyurethane 88 Shore A transparent smooth for french fries industry

Product documents

Document Document type
Product overview

Height (mm): 11.8
Width (top) (mm): 18
Material: Polyurethane
Shore hardness: 88
Colour: Transparent
Clear filter      (2 of the 2 items displayed)
V-Belt PU U-profiel 88 Shore A transparant smooth PU85A SR 18X11,8 G FD/HY NA 9271mm BEHA V-Belt PU U-profiel 88 Shore A transparant smooth PU85A SR 18X11,8 G FD/HY NA 9271mm ERIKS Item #: 12988579
 
Price (Per piece):
€318.92
V-Belt PU U-profiel 88 Shore A transparant smooth PU85A SR 18X11,8 G NA 9271mm x 6 BEHA V-Belt PU U-profiel 88 Shore A transparant smooth PU85A SR 18X11,8 G NA 9271mm x 6 ERIKS Item #: 12988580
 
Price (Per piece):
€1,913.54
Height (mm): 11.8
Width (top) (mm): 18
Material: Polyurethane
Shore hardness: 88
Colour: Transparent
Clear filter      (2 of the 2 items displayed)