ProductPage

BEHA T-Profile polyurethane 88Asapphire blue smooth / grooved 25x5mm

Product documents

Document Document type
Product overview

Height (mm): 5
Width (top) (mm): 25
Material: Polyurethane
Shore hardness: 88
Colour: Blue
Clear filter      (3 of the 3 items displayed)
V-Belt T-section PU 88 Shore A saphire blue smooth/ribbed 25x5mm PU85A TP 25X5X5 S 3G/HY SB BEHA V-Belt T-section PU 88 Shore A saphire blue smooth/ribbed 25x5mm PU85A TP 25X5X5 S 3G/HY SB ERIKS Item #: 12988573
 
Price (Per meter):
€13.53
30 meter per package
V-Belt T-section PU 88 Shore A saphire blue smooth/ribbed 25x5mm PU85A TR 25X5X5 G SB BEHA V-Belt T-section PU 88 Shore A saphire blue smooth/ribbed 25x5mm PU85A TR 25X5X5 G SB ERIKS Item #: 12988570
 
Price (Per meter):
€13.56
30 meter per package
V-Belt T-section PU 88 Shore A saphire blue smooth/ribbed 25x5mm PU85A TR 25X5X5 ST SB BEHA V-Belt T-section PU 88 Shore A saphire blue smooth/ribbed 25x5mm PU85A TR 25X5X5 ST SB ERIKS Item #: 12988572
 
Price (Per meter):
€20.25
30 meter per package
Height (mm): 5
Width (top) (mm): 25
Material: Polyurethane
Shore hardness: 88
Colour: Blue
Clear filter      (3 of the 3 items displayed)