ProductPage

GARLOCK Oil Seal model 59

Product documents

Document Document type
Product overview

Type: 59
Shaft diameter (mm)
Housing diameter (mm)
Brand design: 59
Material lip
Material surface: Metal
Seal height
Spring material: Stainless steel 302 (1.4310)
Maximum static pressure (bar): 0.5
Pressure resistant: No
With dust lip: No
Clear filter      (3 of the 3 items displayed)
Oil seal NBR model 59x1134 140x170x16 SS spring GARLOCK Oil seal NBR model 59x1134 140x170x16 SS spring ERIKS Item #: 11037168
 
Please login to see prices
Oil seal FKM model 59 315x355x18 SS spring GARLOCK Oil seal FKM model 59 315x355x18 SS spring ERIKS Item #: 11170153
 
Please login to see prices
Oil seal FKM model 59 320x360x20 SS spring GARLOCK Oil seal FKM model 59 320x360x20 SS spring ERIKS Item #: 11197743
 
Please login to see prices
Type: 59
Shaft diameter (mm)
Housing diameter (mm)
Brand design: 59
Material lip
Material surface: Metal
Seal height
Spring material: Stainless steel 302 (1.4310)
Maximum static pressure (bar): 0.5
Pressure resistant: No
With dust lip: No
Clear filter      (3 of the 3 items displayed)