ProductPage

FREUDENBERG Oil Seal type BAOF

Product documents

Document Document type
Product overview

Type: BAOF
Shaft diameter (mm): 80
Housing diameter (mm)
Brand design: BAOF
Material lip: NBR
Material surface: Rubber
Seal height: 5
Spring material: Carbon steel
Maximum static pressure (bar): 0.5
Pressure resistant: No
With dust lip: No
Clear filter      (2 of the 2 items displayed)
Oil seal NBR902 BAOF 80x90x5 FREUDENBERG Oil seal NBR902 BAOF 80x90x5 ERIKS Item #: 11372722
 
Please login to see prices
Oil seal NBR902 BAOF 80x95x5 FREUDENBERG Oil seal NBR902 BAOF 80x95x5 ERIKS Item #: 11373146
 
Please login to see prices
Type: BAOF
Shaft diameter (mm): 80
Housing diameter (mm)
Brand design: BAOF
Material lip: NBR
Material surface: Rubber
Seal height: 5
Spring material: Carbon steel
Maximum static pressure (bar): 0.5
Pressure resistant: No
With dust lip: No
Clear filter      (2 of the 2 items displayed)