ProductPage

ERIKS Oil Seal type R-EXT

Product documents

Document Document type
Product URL default Select the right oil seal    URL
Product URL default Types of oil seals    URL
Product URL default Installation instructions    URL
Product overview

Type: R-EXT
Shaft diameter (mm)
Housing diameter (mm)
Brand design: R-EXT
Material lip
Material surface: Rubber
Seal height
Spring material: Carbon steel
Maximum static pressure (bar): 0.5
Pressure resistant: No
Equivalent Types
With dust lip: No
Clear filter      (3 of the 3 items displayed)
Oil seal NBR R-EXT 80x122x12 ERIKS Oil seal NBR R-EXT 80x122x12 ERIKS Item #: 12937076
 
Please login to see prices
Oil seal FKM R-EXT 100x125x13 ERIKS Oil seal FKM R-EXT 100x125x13 ERIKS Item #: 12687908
 
Please login to see prices
Oil seal NBR R-EXT 125X160X15 ERIKS Oil seal NBR R-EXT 125X160X15 ERIKS Item #: 11028213
 
Please login to see prices
Type: R-EXT
Shaft diameter (mm)
Housing diameter (mm)
Brand design: R-EXT
Material lip
Material surface: Rubber
Seal height
Spring material: Carbon steel
Maximum static pressure (bar): 0.5
Pressure resistant: No
Equivalent Types
With dust lip: No
Clear filter      (3 of the 3 items displayed)