CategoryPage

Deep Groove Ball Bearings (136 products containing 10648 Items)


How to decode bearing part numbers? Click on one of the codes below!
62
02
-
M
-
ZZ
-
C3
Grid    
List    
1 / 14
Next
Grid    
List    
1 / 14
Next

Deep groove ball bearings are available in many different versions and dimensions. For this reason, they are also the type of bearing most commonly used. Deep groove ball bearings can be used at the widest range or speeds and are available in a maintenance-free version or in a version with lifetime lubrication. A relatively simple and inexpensive solution to reduce friction. Can be used for household appliances and for applications ranging from fitness equipment to hybrid versions for extreme conditions in space technology. Single row deep groove ball bearings are very versatile. The characteristic feature of deep groove ball bearings is that they are simple in design. In addition, these bearings are not removable and are suitable for high to very high speeds. Despite the fact that they are very robust, maintenance is minimal. Due to the fact that they have deep races and because of a narrow fit between the races and the balls, it is possible to use the deep groove ball bearings for both radial loads and axial loads in both directions.