Oil seal NBR MZV 9x16x3
ERIKS item #: 10004775
Estimated delivery date 17-09-2024
Price (Per piece):
€1.90
Login
to see your conditions
Price information
Quantity (piece) | Price (Per piece) | Your advantage |
---|---|---|
1 | €4.76 | 0 % |
5 | €3.81 | 20.00 % |
10 | €3.09 | 35.00 % |
30 | €2.38 | 50.00 % |
50 | €2.14 | 55.00 % |
100 | €1.90 | 60.00 % |
500 piece per package
Product features
Attribute | Value |
---|---|
Type | MZV |
Shaft diameter (mm) | 9 |
Housing diameter (mm) | 16 |
Brand design | MZV |
Material lip | NBR |
Material surface | Metal |
Seal height | 3 |
Maximum static pressure (bar) | 0.2 |
Maximum shaft speed (m/s) | 9 |
Pressure resistant | No |
With dust lip | No |
Temperature range (°C) | from -40 to 100 |
Maximum static pressure (not bar) (MPa) | 0.02 |
Product documents
Document | Document type |
---|---|
Product overview |